- 15000 Series Single Cone
- 1 1/4" Straight Bore
- 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Type | Single Cone |
| Material | Steel |
| I.D. | 1 1/4 in |
| Cup Width | N/A |
| Series | 15000 |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Cone Width | 13/16 in |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 0.36 LB |
| EAN or UPC | 662288026570 |

