- 1 3/4" Center Distance
- 5/8" C-Face Coupled
- 7/8" Left & Right Output
- 5:1 Ratio
- 2.17 hp
features
- Cast aluminum housing provides strength
- Oil seals ensure leak-free operation
- Precision antifriction ball bearings
- Carbon steel output shaft for maximum torsional and overhung load capacity
- Long life synthetic hydrocarbon worm gear oil formulated for maximum performance under a wide range of temperature conditions
- Computer designed worm gearing provides maximum horsepower capacity
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Coupled |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Washdown Duty | No |
| Frame | 140TC |
| Fan Cooled | No |
| Box Length | 5 in |
| Bolt Center Length x Bolt Center Width | 5 1/4 in x 5 in |
| Ratio | 5:1 |
| Output Configuration | Left & Right Output |
| Frame Size | 140TC |
| Output (Shaft or Bore) Size | 7/8 in |
| Box Width | 3 3/4 in |
| Torque Out @ 1750 rpm | 359 in lb |
| Torque Out @ 1150 rpm | 430 in lb |
| Max. Overhung Load @ 1750 rpm | 289 lbf |
| Max. Overhung Load @ RPM | 289 lbf @ 1750 rpm, 333 lbf @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.13 hp |
| Box Height | 5 21/64 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Reduction Type | Single Reduction |
| Output Torque @ RPM | 359 in lb @ 1750 rpm, 430 in lb @ 1150 rpm |
| HP @ RPM | 2 hp @ 1800 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2.63 in |
| Center Distance | 1.75 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 5 |
| Worm Position | Top |
| Input HP @ RPM | 1.73 hp @ 1150 rpm, 2.17 hp @ 1750 rpm |
| Base to Centerline of Input Shaft | 4 3/8 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Motor Application | General Purpose |
| Base to Centerline of Output Shaft | 2 5/8 in |
| Weight | 10.4 LB |
| EAN or UPC | 662288717843 |

