- 2" Center Distance Hollow Shaft Wormgear Reducer
- 60:1 Ratio
- 3/4" Shaft Input
- 1 1/4" Hollow Shaft w/ Mounting Flange
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Torque Out @ 1750 rpm | 610 in lb |
| Output Configuration | Hollow Shaft w/ Mounting Flange |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Reduction Type | Single Reduction |
| Box Length | 7 5/16 in |
| Box Height | 8 11/16 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Input HP @ RPM | 0.35 hp @ 1150 rpm, 0.44 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Input Configuration | Shaft Input |
| Max. Overhung Load @ 1750 rpm | N/A |
| Output Torque @ RPM | 610 in lb @ 1750 rpm, 699 in lb @ 1150 rpm |
| Ratio | 60:1 |
| Max. Input HP @ 100 rpm | 0.05 hp |
| Torque Out @ 1150 rpm | 699 in lb |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Center Distance | 2 in |
| Frame | N/A |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Box Width | 6 13/16 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 21.0 LB |

