- 2 1/2" Center Distance, Vertical, Worm Gearmotor Reducer
- Low Base
- 30:1 Ratio
- 145TC Frame
- 7/8" C-Face Quilled Input
| Input (Shaft or Bore) Size | 7/8 in |
| Center Distance | 2 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 6 1/2 x 6 1/2 |
| Frame | 145TC |
| Ratio | 30:1 |
| Box Height | 8 3/4 in |
| Output Configuration | Up & Down Output |
| Box Length | 8 in |
| Box Width | 8 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ 1750 rpm Input | 58.4 rpm |
| Input Configuration | C-Face Quilled |
| Weight | 30.0 LB |
| EAN or UPC | 662288105534 |

