- 4" Center Distance Wormgear Reducer
- 5:1 Ratio
- 1 1/8" Shaft Input
- 1 3/4" Down Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 7 x 16 |
| Ratio | 5:1 |
| Box Length | 9 1/4 in |
| HP @ RPM | 15 hp @ 1800 rpm |
| Max. Overhung Load @ RPM | 2423 lbf @ 1750 rpm |
| Box Height | 13 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Box Width | 9 1/2 in |
| Max. Input HP @ 100 rpm | 2.18 hp |
| Max. Overhung Load @ 1750 rpm | 2423 lbf |
| Output Torque @ RPM | 2570 in lb @ 1750 rpm, 3233 in lb @ 1150 rpm |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | 3233 in lb |
| Motor Application | General Purpose |
| Frame | N/A |
| Input Configuration | Shaft Input |
| Reduction Type | Single Reduction |
| Torque Out @ 1750 rpm | 2570 in lb |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output Configuration | Down Output |
| Center Distance | 4 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Input HP @ RPM | 12.65 hp @ 1150 rpm, 15.15 hp @ 1750 rpm |
| Weight | 119.0 LB |

