- Overrunning Clutch
- MO800 Model
- 80 mm Bore
description
- The M series clutch is designed to mount on through shafts and is secured with a matching key.
- The MO series for applications demanding a higher speed inner race overrunning operation.
applications
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnace
- Punch press machinery
- HVAC systems
- Packaging
features
- Self-contained design
- Precision-formed cams provide highest torque capacities
- Smooth cam surface creates uniform contact and provides even load distribution and prolonged wear life
- Two ball bearings support radial load and concentricity between races
- Tapped holes are machined on ends of outer race for mounting auxiliary components
- Patented venting design through inner race decreases internal temperature
- High quality steel is hardened, then precision finished to eliminate minor distortions
- Felt labyrinth seal
- Grease lubrication standard
options
- Labyrinth Seal
| Overrunning Speed Inner Race | N/A |
| Torque Capacity | 13000 lb/ft |
| Design | Ball Bearing Supported |
| Outside Dia. | 10 in |
| Threads per Inch | 20 |
| Model No. | MO800 |
| Lubrication | Oil |
| No. of Mounting Holes | 8 |
| Overrunning Speed Outer Race | N/A |
| Sprag Lift Off | 4 rpm |
| Type | Overrunning |
| Thread Diameter | 1/2 |
| Weight | 105.0 LB |
| EAN or UPC | 662288715122 |

