Rexnord Corp.
RSEP1315
RSEP1000 Series Eccentric Locking Spherical Roller Bearing Pillow Block
Item #103718172
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 15/16" Shaft
- 4 1/8" Base to Center
- 11 43/128" Bolt Centers
| Lubrication | Relubricatable |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Hole Spacing Range [Max] | 12 5/8 in |
| Base Height | 2 in |
| Shaft Dia. | 3.9375 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 11 43/128 in |
| Bolt Hole Spacing Range [Min] | 10 3/64 in |
| Series | 1000 |
| Length Through Bore | 4.4375 in |
| Size Code | 400 |
| Mounted Unit Duty | Medium-Duty |
| Bolt Holes | 2 |
| Housing Height | 8 1/4 in |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Base Width | 3 7/8 in |
| Base Length | 14 1/4 in |
| Housing Material | Cast Steel |
| Housing Construction | 1 Piece |
| Weight | 56.0 LB |
| EAN or UPC | 793699339451 |
