- Spherical Roller Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Shaft Dia. | 3.4375 in |
| Housing Material | Steel |
| Series | 2000 |
| Seal Type | Clearance Seals |
| Bore Dia. [Max] | 4 in |
| Retainer Material | Steel |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 1 7/16 in |
| Type | Spherical Roller Bearing |
| Weight | 16.4 LB |
| EAN or UPC | 793699304534 |

