- 3 15/16" Shaft
- 18" Travel
- Spherical Roller Bearing Design
- Double Setscrew Locking
- Clearance Seals
| Type | Spherical Roller Bearing |
| Overall Height | 14.5 in |
| Size Code | 11 |
| Seal Type | Clearance Seals |
| Travel | 18 in |
| Base Height | 2 1/4 in |
| Locking Device | Double Setscrew Locking Collars |
| Base Width | 5 1/2 in |
| Base Length | 44 1/2 in |
| End Closure | None |
| Shaft Dia. | 3.9375 in |
| Weight | 217.0 LB |

