- Deep Groove Bearing Type
- 240 mm Inner Diameter
- 300 mm Outer Diameter
- 28 mm Width
| Inside Dia. | 240 mm |
| I.D. | 240 mm |
| Width | 28.000 mm |
| Limiting Speed - Grease | 1800 rpm |
| Static Load Rating | 116 kN |
| Fillet Radius | 2 mm |
| Rows of Balls | Single |
| Series | 61000 |
| Outside Dia. | 300 mm |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 116 kN |
| Radial Internal Clearance | Standard |
| O.D. | 300 mm |
| Material | Steel |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 103 kN |
| Limiting Speed - Oil | 2200 rpm |
| Weight | 9.92 LB |
| EAN or UPC | 637410075979 |

