- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| Dynamic Load Rating | 81 kN |
| Cage Material | Cageless |
| Static Load Rating | 101 kN |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| O.D. Inner Race | 66.9 |
| Bearing Design | Non-Separable |
| Outer Race Flange Diameter | 84.2 mm |
| Outside Dia. | 100 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 3000 rpm |
| No. of Rows | 1 |
| Limiting Speed - Grease | 2400 rpm |
| O.D. | 100 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Flange Diameter | 71.12 mm |
| Inner Race Flange Diameter | 71.1 mm |
| Flange O.D. Inner Race | 71.12 |
| Radial Internal Clearance | Standard |
| Tolerance | Iso Class 0 (RBEC 1) |
| Flange I.D. Outer Race | 84.22 |
| Static Load Rating [Max] | 101 kN |
| Inner Ring Roller Track Diameter | 66.9 mm |
| Oil Hole | w/o Oil Hole |
| Outer Race Roller Track Diameter | 88 mm |
| End Type | Open End |
| Rows of Balls | Single |
| I.D. | 55 mm |
| Inside Dia. | 55 mm |
| Material | Steel |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Weight | 1.7 LB |
| EAN or UPC | 637410042001 |

