Skip to content Skip to navigation menu
System Plast177004U

177004U

CONVEYOR LEVELERS
Item #102026374
System Plast177004U
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Articulating Plastic Leveler
  • Series: , Base Diameter: 2, Spindle Length: 4.55-in, Thread: 1/2-13

features

  • SaniStar stainless steel leveler for conveyor and machinery support.
  • Stainless steel AISI 304 spindle and washer.
  • Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber.
  • Polished surface.
  • Sanitary design.
Weight 0.01 LB
EAN or UPC 787405151611
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison