- Wear Strip
- Curved Style
- 980 Series
- 4 1/2 in Module Width
- 24 in Radius
| Module Width | 4.5 in |
| Style | Curved |
| Material | Nolu-SR |
| Series | 980 |
| Radius | 24 in |
| Color | Dark Gray |
| Height | 1 in |
| Weight | 0.2 LB |
| EAN or UPC | 787405402904 |
| Module Width | 4.5 in |
| Style | Curved |
| Material | Nolu-SR |
| Series | 980 |
| Radius | 24 in |
| Color | Dark Gray |
| Height | 1 in |
| Weight | 0.2 LB |
| EAN or UPC | 787405402904 |