Skip to content Skip to navigation menu
System PlastRH30ORMP381630

RH30ORMP381630

RHANDLE, SIZE 10, ORANGE, MALE, PLA
Item #105339071
  • 3/8-16 Thread (in)
  • 3.13 Handle Length (in)
  • 2.58 Overall Height (in)
  • Reinforced polyamide Handle Material
  • BLACK OXIDE COATED STEEL Material
System PlastRH30ORMP381630
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8-16 Thread (in)
  • 3.13 Handle Length (in)
  • 2.58 Overall Height (in)
  • Reinforced polyamide Handle Material
  • BLACK OXIDE COATED STEEL Material

features

  • Male ratchet handles.
  • For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
  • Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
  • Black oxide coated threads.
Handle Size 30 - Large
Material Black Oxide Coated Steel
Color Orange
Weight 0.2 LB
EAN or UPC 787405456679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison