Skip to content Skip to navigation menu
System PlastVG511H02S58L5

VG511H02S58L5

ADJLEVANCHOLES5811STTHR
Item #102037073
System PlastVG511H02S58L5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Articulating Plastic Leveler
  • Series: VG-511, Base Diameter: 4, Spindle Length: 4.55-in, Thread: 5/8-11

features

  • Reinforced polyamide base, stainless steel stem.
  • Medium duty articulating leveler for conveyor and machinery support.
  • Hex head at bottom of stem for easy adjustment and two lag holes for anchoring to floor.
Weight 0.63 LB
EAN or UPC 787405493254
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison