Skip to content Skip to navigation menu
TB Woods10408M30

10408M30

HTD Belt
Item #100778154
  • 8 mm Pitch
  • 30 mm Width
  • 1,040 mm Pitch Length
  • 130 Teeth
  • Single Sided
TB Woods10408M30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 30 mm Width
  • 1,040 mm Pitch Length
  • 130 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 8 mm
Weight 0.4 LB
EAN or UPC 698672600347
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison