Skip to content Skip to navigation menu
TB Woods17608M20

17608M20

HTD Belt
Item #100778380
  • 8 mm Pitch
  • 20 mm Width
  • 1,760 mm Pitch Length
  • 220 Teeth
  • Single Sided
TB Woods17608M20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 20 mm Width
  • 1,760 mm Pitch Length
  • 220 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 8 mm
Weight 0.5 LB
EAN or UPC 698672600576
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison