Skip to content Skip to navigation menu
Thomson Industries1 1/4LCPPE

1 1/4LCPPE

Precision Ground Linear Shafting
Item #104843819
  • 1.25" dia
  • Class L
  • Carbon Steel
  • Preplate Chrome Finish
  • 180" Long
  • Precision Ground Linear Shaft
+ Show More + Show Less
Thomson Industries1 1/4LCPPE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.25" dia
  • Class L
  • Carbon Steel
  • Preplate Chrome Finish
  • 180" Long

features

  • Surface finish 12 Ra microinch
  • Case hardness 60 HRC minimum
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
Hardened Yes
Hardness Depth 0.08 in
Length 180 in
Finish Preplate Chrome
Shaft Dia. [Max] 1.2495 in
Weight per Inch 0.348 lb
Random Length Yes
Material Alloy Steel
Shaft Dia. 1.25 in
Class L
Nominal Size 1 1/4 in
Shaft Dia. [Min] 1.249 in
Weight 0.347 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison