- 4" dia
- Class XL
- Carbon Steel
- Standard Finish
- 202" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Class | XL |
| Nominal Size | 4 in |
| Weight per Inch | 3.56 lb |
| Material | Alloy Steel |
| Random Length | Yes |
| Length | 202 in |
| Shaft Dia. | 4 in |
| Hardness Depth | 0.1 in |
| Finish | Standard |
| Shaft Dia. [Min] | 3.9983 in |
| Shaft Dia. [Max] | 3.9988 in |
| Hardened | Yes |
| Weight | 719.12 LB |

