- 8mm dia
- Class MM
- 440 Stainless Steel
- Standard Finish
- 168" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-resistant
| Class | M |
| Length | 166 in |
| Weight per Inch | 0.022 lb |
| Nominal Size | 8 mm |
| Material | 440 Stainless Steel |
| Finish | Standard |
| Shaft Dia. [Max] | 0.315 in |
| Random Length | Yes |
| Shaft Dia. | 8 mm |
| Shaft Dia. [Min] | 0.3146 in |
| Hardened | Yes |
| Hardness Depth | 0.04 in |
| Weight | 3.7 LB |

