- 3/8" Nominal Shaft Dia
- Fixed Dia
- Ball (Closed) Linear Bearing w/Lubriplate
- Roll Pack
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
| Corrosion Resistant | No |
| Type of Bearing | Ball |
| Preload | Yes |
| Seal Material | N/A |
| Trunion Type | N/A |
| Distance Between Retaining Rings | 0.632 in |
| Style of Bearing | Closed |
| Seals | None |
| Length | 7/8 in |
| Dynamic Load Rating | 37 lbf |
| Inch/Metric | Inch |
| Retaining Ring Groove Width | 0.039 in |
| Accuracy Class | Precision |
| Self Aligning | No |
| O.D. | 0.625 in |
| Recommended Shafting Class | S |
| Shaft Dia. | 0.375 in |
| Weight | 0.06 LB |

