Thomson Industries
ADJ-162536-SS-OH
Adjustable Diameter Precision Steel Ball Bushing® Bearing
Item #104845926
- 1" Bore
- Adjustable Diameter
- Adjustable Diameter Precision Stainless Steel Ball Bushing Bearing w/Oil Hole
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
- Adjustability provides minimum clearance for improvements in positioning and repeatability
- Corrosion-resistant
| Material | 440C Stainless Steel |
| Length Thru Mounting Hole | N/A |
| Length | 2 1/4 in |
| Distance Between O-Rings | N/A |
| O.D. | 1.5625 in |
| Accuracy Class | Precision |
| Corrosion Resistant | Yes |
| Self Aligning | No |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 3e-037 lbf |
| Style of Bearing | Closed, Adjustable |
| Trunion Type | N/A |
| Shaft Dia. | 1 in |
| Distance Between Retaining Rings | 1.75 in |
| Type of Bearing | Ball |
| Dynamic Load Rating | 245 lbf |
| Preload | N/A |
| Recommended Shafting Class | L |
| Seals | None |
| Seal Material | N/A |
| Mounting Hole Size | N/A |
| Retaining Ring Groove Width | 0.068 in |
| Center to Shaft | N/A |
| Weight | 0.38 LB |
