- 1/2" Nominal Shaft Dia
- Fixed Dia
- Ball (Closed) Linear Bearing
- Roll Pack
applications
- End supported applications for spanning or bridging a gap
features
- Self-aligning in all directions
- Can be mounted in a customized housing
- Can be adjusted to take out diametrical clearance
options
- Available with corrosion-resistant components
| Corrosion Resistant | No |
| Distance Between Retaining Rings | 1.012 in |
| Inch/Metric | Inch |
| Type of Bearing | Ball |
| Dynamic Load Rating | 600 lbf |
| Shaft Dia. | 0.5 in |
| Trunion Type | N/A |
| Accuracy Class | Precision |
| Retaining Ring Groove Width | 0.05 in |
| Self Aligning | Yes |
| Preload | Yes |
| Seal Material | N/A |
| Recommended Shafting Class | L |
| Length | 1 5/8 in |
| Style of Bearing | Closed |
| O.D. | 1.25 in |
| Seals | None |
| Weight | 0.14 LB |

