- 2100 Chain
- Bent - Two Sides
- 1 Hole
- Roller Link
- Riveted Construction w/Oversize Rolers
| Chain Construction | Riveted, Oversize Rollers |
| Chain No. | 2100 |
| Hole Dia. | 0.344 in |
| Attachment | Bent - Both Sides |
| Material | Carbon Steel |
| Chain Pitch | 2.5 in |
| Hole Height from Center of Roller or Pin | 1.313 in |
| Type | Roller Link |
| No. of Holes | 1 |
| Part Type | K1 |
| No. of Strands Across | 1 |
| Weight | 1.43 LB |
| EAN or UPC | 6623900292135 |

