Skip to content Skip to navigation menu
Ridgid Tool Co.31170

31170

WRENCH BASIN 1010
Item #104312421
Ridgid Tool Co.31170
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • RIDGID Basin Wrenches provide fast, one-handed ratcheting that fits into tight spaces like under a sink. Tension plug holds head in any position up to 90° angle.

features

  • Spring-loaded jaws of forged alloy steel provide fast, one-hand ratcheting.
  • Tension plug holds head in any position up to 90° angle.
  • Telescopic shanks on Models 1017 and 1019 quickly adjust for lengths from 10" to 17".
Weight 1.68 LB
EAN or UPC 95691311702
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison