
description
- 1¼" to 3" (32 - 75 mm) lines up to 65' (20 m). Passes multiple 90° bends in most 1.5" (40 mm) drain lines.
features
- 65' (20 m) of 0.33" (8.3 mm) flexible push cable diameter that makes it ideal for small diameter lines with tight turns and short runs in lines from 1.25" to 3" */ 4" (32 to 75 mm* / 100 mm) - *Lower pipe capacity applies when used with micro CA-350 series
- Lightweight and compact design allows easy storage in your vehicle and makes it easy to transport to a job site
- Multi-monitor compatibility with all SeeSnake® monitors, or the handheld micro CA-350-series cameras
- Durable and reliable construction with hardened stainless steel camera head spring assembly for a long service life and long lasting high-intensity LEDs for exceptional viewing
- Delivered with the SeeSnake® Kickstand Accessory to allow optimal use with the SeeSnake® CSx Via Monitor and provides optimal stability on various jobsites
- D65S - Small diameter with tight turns, 1¼" to 3" (32 - 75 mm) sink drains, pool lines up to 65' (20 m)
- N85S - Ultra small diameter lines 1" to 2" (25 - 50 mm) with tight turns for specialized applications
Weight | 14.0 LB |
EAN or UPC | 95691374738 |
