Skip to content Skip to navigation menu
Ridgid Tool Co.50338

50338

VAC, RED 16G MOB 1650RV
Item #111786523
  • VAC, RED 16G MOB 1650RV
Ridgid Tool Co.50338
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • VAC, RED 16G MOB 1650RV

description

  • The RIDGID® Model 1650RV professional wet dry shop vac is a 16-gallon industrial wet dry vacuum featuring an innovative motor-on bottom design that delivers incredible performance, improved stability, noise reduction, large capacity, rugged construction, and excellent mobility for pro, contractor and industrial use.

features

  • Rugged 2-piece polypropylene drum is impact- and corrosion-resistant.
  • The best suction + blowing capacity: the proprietary 6.5 PHP motor delivers maximum performance.
  • Includes: 8-foot hose, 5 cleaning tools, 2 extension wands, on-board accessory holder & filter.
  • The ultra-durable hose won’t pull loose during use.
  • Motor-on-bottom design makes it easy to maneuver, empty and clean the filter.
  • Sturdy Cart, Push Handle and Large Rear Wheels - These features act together to allow the vac to travel easily up/down stairs and over rough terrain.
  • Large Built-in Drain - Drain located to lowest point of drum for emptying of water.
Weight 33.0 LB
EAN or UPC 95691503381
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison