Skip to content Skip to navigation menu
Ridgid Tool Co.52098

52098

KIT, RE 6+CRIMP+CUT+LIO
Item #116521311
  • KIT, RE 6+CRIMP+CUT+LIO
Ridgid Tool Co.52098
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • KIT, RE 6+CRIMP+CUT+LIO

description

  • The SC-60C Scissor Cutter Head, compatible with the exclusive QuickChange™ system, delivers unparalleled efficiency to contractors and electricians.

features

  • Automatic ram retraction once a cycle is completed on cut and crimp functions.
  • Bright white LED workspaceillumination light.
  • Multi-functional tool saves valuable cargo space.
  • Classified to UL 1976 for copper connectors and wire from #8AWG to 750 kcmil (MCM) and aluminum connectors and wire from #8AWG to 500 kcmil (MCM).
  • Designed for cutting up to 750 kcmil (MCM) copper/aluminum building wire.
Weight 35.0 LB
EAN or UPC 95691520982
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison