Skip to content Skip to navigation menu
Rotor ClipDSH-7ST ZD

DSH-7ST ZD

External DSH Retaining Ring
Item #104478378
  • 7 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
Rotor ClipDSH-7ST ZD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External DIN Shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Package Type Loose
Groove Depth 0.15 mm
Plating Zinc
Series DSH
Shaft Dia. 7 mm
Thickness 0.8 mm
Type Axially Assembled
RPM Limit 121000 rpm
Load Capacity [Max] 1.4 lbs
Inch/Metric Metric
Material Carbon Spring Steel
Load Capacity of Ring 2.6 kN
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison