Skip to content Skip to navigation menu
Barden Corp.200FF5G18

200FF5G18

DGBB Barden Super Precision
Item #102817023
  • Single Row Radial Bearing, 10 mm ID x 30 mm OD x 9 mm Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
Barden Corp.200FF5G18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 10 mm ID x 30 mm OD x 9 mm Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
Bearing Arrangement N/A
Fillet Radius 0.64 mm
Ball Material Steel
O.D. 30 mm
Lubricant Nye Rheotemp 500
Contact Angle
Inner Ring Width 9 mm
Enclosure Double Sealed
Static Load Rating [Max] 694 lbf
Bearing Type Single Row Radial
Seal Material Fiber
I.D. 10 mm
O.D. Type Straight
Preload Level None
Precision Level Extra Precision (ABEC 7)
Seal Type Light Contact Seals
Ball Dia. 0.2188 in
Cage Material Stainless Steel
Limiting Speed - Grease 25000 rpm
No. in Set Single Bearing
Material Steel
Radial Internal Clearance Specification Normal Clearance
Bore Type Round Bore, Metric Type
Limiting Speed - Oil 25000 rpm
Temperature Range [Max] 350 °F
Outer Ring Width 9 mm
Temperature Range [Min] -50 °F
No. of Balls 7
Origin Single Row Radial
Weight 63.1 LB
EAN or UPC 4054364945879
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison