- Single Row Radial Bearing, 13 mm ID x 32 mm OD x 0.5" Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Phenolic / Aluminum Laminate Cage, Normal Clearance (C0)
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -50 °F |
| Origin | Single Row Radial |
| Bearing Type | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Special Features | X1 |
| Cage Material | Phenolic/Aluminum Laminate |
| Seal Type | Non-Contact Seals |
| No. of Balls | 7 |
| Seal Material | Metal |
| Temperature Range [Max] | 350 °F |
| Preload Level | None |
| Fillet Radius | 0.64 mm |
| O.D. | 32 mm |
| Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| I.D. | 13 mm |
| Lubricant | Nye Rheotemp 500 |
| Ball Dia. | 0.2344 in |
| Outer Ring Width | 1/2 in |
| Bearing Arrangement | N/A |
| Limiting Speed - Oil | 83000 rpm |
| Ball Material | Steel |
| O.D. Type | Straight |
| Limiting Speed - Grease | 54000 rpm |
| Static Load Rating [Max] | 806 lbf |
| Inner Ring Width | 1/2 in |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Weight | 79.45 LB |
| EAN or UPC | 4054364946265 |

