- Single Row Radial Bearing, 17 mm ID x 40 mm OD x 12 mm Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Phenolic / Aluminum Laminate Cage, Normal Clearance (C0)
| Precision Level | Extra Precision (ABEC 7) |
| Inner Ring Width | 12 mm |
| Ball Material | Steel |
| Contact Angle | 0° |
| Material | Steel |
| O.D. | 40 mm |
| Enclosure | Double Sealed |
| Bearing Type | Single Row Radial |
| Temperature Range [Min] | -80 °F |
| Bore Type | Round Bore, Metric Type |
| Lubricant | Mobil 28 |
| Outer Ring Width | 12 mm |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Seal Material | Fiber |
| Seal Type | Light Contact Seals |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 0.64 mm |
| Cage Material | Phenolic/Aluminum Laminate |
| No. of Balls | 8 |
| Temperature Range [Max] | 350 °F |
| O.D. Type | Straight |
| Static Load Rating [Max] | 1258 lbf |
| Bearing Arrangement | N/A |
| Limiting Speed - Oil | 59000 rpm |
| I.D. | 17 mm |
| Limiting Speed - Grease | 38000 rpm |
| Preload Level | None |
| Ball Dia. | 0.2656 in |
| Weight | 142.5 LB |
| EAN or UPC | 4054364981426 |

