- Single Row Radial Bearing, 17 mm ID x 40 mm OD x 12 mm Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Phenolic / Aluminum Laminate Cage, Normal Clearance (C0)
| Origin | Single Row Radial |
| O.D. Type | Straight |
| O.D. | 40 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Arrangement | N/A |
| Seal Type | Non-Contact Seals |
| No. of Balls | 8 |
| Lubricant | Exxon Beacon 325 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 1258 lbf |
| Inner Ring Width | 12 mm |
| Precision Level | Extra Precision (ABEC 7) |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -65 °F |
| Seal Material | Metal |
| Bearing Type | Single Row Radial |
| Material | Steel |
| Cage Material | Phenolic/Aluminum Laminate |
| Outer Ring Width | 12 mm |
| Fillet Radius | 0.64 mm |
| Limiting Speed - Grease | 38000 rpm |
| Preload Level | None |
| Bore Type | Round Bore, Metric Type |
| Ball Dia. | 0.2656 in |
| Limiting Speed - Oil | 59000 rpm |
| I.D. | 17 mm |
| Ball Material | Steel |
| Enclosure | Double Shielded |
| Contact Angle | 0° |
| Weight | 137.68 LB |
| EAN or UPC | 4054364947330 |

