- Single Row Radial Bearing, 35 mm ID x 72 mm OD x 17 mm Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
| Static Load Rating [Max] | 4004 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| O.D. Type | Straight |
| I.D. | 35 mm |
| Enclosure | Double Shielded |
| Seal Material | Metal |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 350 °F |
| Ball Dia. | 7/16 in |
| Inner Ring Width | 17 mm |
| Origin | Single Row Radial |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 1 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Temperature Range [Min] | -50 °F |
| Bearing Arrangement | N/A |
| Seal Type | Non-Contact Seals |
| Outer Ring Width | 17 mm |
| Material | Steel |
| Lubricant | Nye Rheotemp 500 |
| Bearing Type | Single Row Radial |
| Ball Material | Steel |
| Cage Material | Stainless Steel |
| Contact Angle | 0° |
| Limiting Speed - Grease | 18600 rpm |
| Limiting Speed - Oil | 28500 rpm |
| O.D. | 72 mm |
| No. of Balls | 9 |
| Weight | 606.81 LB |
| EAN or UPC | 4054364954512 |

