- Single Row Radial Bearing (Stainless), 0.1875" ID x 0.5" OD x 0.156" Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Standard Cage, Normal Clearance (C0)
| No. in Set | Single Bearing |
| Bearing Type | Single Row Radial |
| Seal Material | Metal |
| Seal Type | Non-Contact Seals |
| O.D. Type | Straight |
| Flange Width | 1.07 in |
| Precision Level | Extra Precision (ABEC 7) |
| Lubricant | Mobil 28 |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 0.012 in |
| Inner Ring Width | 0.1563 in |
| I.D. | 3/16 in |
| Enclosure | Double Shielded |
| Preload Level | None |
| Ball Material | Steel |
| Cage Material | Standard |
| Temperature Range [Min] | -80 °F |
| Outer Ring Width | 5/32 in |
| Bearing Arrangement | N/A |
| Contact Angle | 0° |
| Material | Stainless Steel |
| O.D. | 0.5 in |
| Origin | Single Row Radial |
| Temperature Range [Max] | 350 °F |
| Bore Type | Round Bore, Inch Type |
| Weight | 5.29 LB |
| EAN or UPC | 4054364937409 |

