- Single Row Radial Bearing (Stainless), 0.375" ID x 0.875" OD x 0.21875" Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Standard Cage, Normal Clearance (C0)
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Bore Type | Round Bore, Inch Type |
| Temperature Range [Min] | -65 °F |
| Precision Level | Extra Precision (ABEC 7) |
| Fillet Radius | 0.016 in |
| O.D. | 0.875 in |
| Flange Width | 1.57 in |
| Contact Angle | 0° |
| Bearing Arrangement | N/A |
| Origin | Single Row Radial |
| Seal Type | Light Contact Seals |
| Ball Material | Steel |
| O.D. Type | Straight |
| Seal Material | Fiber |
| I.D. | 3/8 in |
| Bearing Type | Single Row Radial |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Cage Material | Standard |
| Lubricant | Exxon Beacon 325 |
| Inner Ring Width | 0.2188 in |
| Outer Ring Width | 7/32 in |
| Material | Stainless Steel |
| Temperature Range [Max] | 250 °F |
| Weight | 30.0 LB |
| EAN or UPC | 4054364961930 |

