- Radial, Self-Aligning Bearing Type
- 480 mm Inner Diameter
- 870 mm Outer Diameter
- 310 mm Width
| Radial Internal Clearance Specification | Normal Clearance |
| Corner Radius [Min] | 7.5 mm |
| O.D. | 870 mm |
| Limiting Speed - Oil | 600 rpm |
| Special Features | Special Tolerance for Radial Runout |
| Dynamic Load Rating | 8.8e+006 N |
| RIC | Normal |
| Housing Fillet Radius [Max] | 7.5 mm |
| Cage Material | Brass/Bronze |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| I.D. | 480 mm |
| Tolerance | Extra Close Running Accuracy |
| Origin | Spherical Radial |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 1.7e+007 N |
| Shaft Fillet Radius [Max] | 7.500 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 310 mm |
| Ring Modification | None |
| Fillet Radius | 7.5 mm |
| Weight | 1829.32 LB |
| EAN or UPC | 4012801346825 |

