| I.D. | 710 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 9.5 mm |
| Dynamic Load Rating | 1.56e+007 N |
| Static Load Rating [Max] | 3.55e+007 N |
| O.D. | 1150 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 0.0 LB |
| EAN or UPC | 4012801348089 |
| I.D. | 710 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 9.5 mm |
| Dynamic Load Rating | 1.56e+007 N |
| Static Load Rating [Max] | 3.55e+007 N |
| O.D. | 1150 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 0.0 LB |
| EAN or UPC | 4012801348089 |