- Tapered Roller Bearing
- 50 mm ID
- 80 mm OD
- 20 mm Width
- Single Rows of Balls
| Static Load Rating [Max] | 20906.4 lbf |
| Cone Width | 20 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| Cone/Cup | Cup/Cone |
| I.D. | 50 mm |
| O.D. | 80 mm |
| Dynamic Load Rating | 14387.2 lbf |
| Cup Width | 15.5 mm |
| Limiting Speed | 7800 rpm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 0.873 LB |
| EAN or UPC | 4054369026634 |

