- 70 mm ID x 110 mm OD x 25 mm Overall Width
- Iso Class 5 (RBEC 5) Tolerance
| Cup Width | 19 mm |
| Cone Width | 25 mm |
| I.D. | 70 mm |
| O.D. | 110 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| Cone/Cup | Cup/Cone |
| Weight | 2.006 LB |
| EAN or UPC | 4054364340223 |
| Cup Width | 19 mm |
| Cone Width | 25 mm |
| I.D. | 70 mm |
| O.D. | 110 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| Cone/Cup | Cup/Cone |
| Weight | 2.006 LB |
| EAN or UPC | 4054364340223 |