- Thrust Deep Groove Bearing Type
- 140 mm Inner Diameter
- 200 mm Outer Diameter
- 46 mm Width
| Static Load Rating [Max] | 570000 N |
| O.D. | 200 mm |
| Bearing Type | Thrust and Deep Groove |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.5 mm |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 140 mm |
| Limiting Speed - Oil | 2110 rpm |
| Dynamic Load Rating | 191000 N |
| Weight | 10.075 LB |
| EAN or UPC | 4012801321778 |

