- Deep Groove Bearing Type
- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 24 mm Width
| Bore B | 105 mm |
| O.D. | 140 mm |
| Shaft Dia. | 105 mm |
| Limiting Speed - Oil | 8600 rpm |
| Dynamic Load Rating | 62000 N |
| Radial Internal Clearance | C3 |
| Width | 24.000 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 49500 N |
| Abrasive Belt Width | 36 mm |
| Cone Corner Radius | 1.5 mm |
| I.D. | 90 mm |
| Weight | 3.152 LB |
| EAN or UPC | 4026677579287 |

