- Deep Groove Bearing Type
- 100 mm Inner Diameter
- 150 mm Outer Diameter
- 24 mm Width
| Limiting Speed - Oil | 7900 rpm |
| Corner Radius [Min] | 1.5 mm |
| Abrasive Belt Width | 29 mm |
| I.D. | 100 mm |
| Limiting Speed | 9100 rpm |
| Static Load Rating [Max] | 54000 N |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.5 mm |
| Dynamic Load Rating | 64000 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Width | 24.000 mm |
| O.D. | 150 mm |
| Shaft Dia. | 55 mm |
| Bore B | 55 mm |
| Weight | 3.439 LB |
| EAN or UPC | 4026677692832 |

