| Ball Material | Steel |
| Static Load Rating [Max] | 1 N |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 5850 N |
| I.D. | 10 mm |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Contact Angle | 15° |
| No. in Set | Duplex Set |
| O.D. | 30 mm |
| Bearing Arrangement | Universal |
| Weight | 0.133 LB |
| EAN or UPC | 4026677832313 |

