- Double Lip Seal Type
- 157.43 mm Shaft Diameter
- 14.5 mm Overall Width
| Overall Width | 14.5 mm |
| Seal Type | Double Lip Seal |
| Shaft Dia. | 157.43 mm |
| Weight | 0.293 LB |
| EAN or UPC | 4012802006841 |
| Overall Width | 14.5 mm |
| Seal Type | Double Lip Seal |
| Shaft Dia. | 157.43 mm |
| Weight | 0.293 LB |
| EAN or UPC | 4012802006841 |