- Felt Seal Type
- 161.2 mm Shaft Diameter
- 14.5 mm Overall Width
| Shaft Dia. | 161.2 mm |
| Overall Width | 14.5 mm |
| Seal Type | Felt Seal |
| Weight | 0.591 LB |
| EAN or UPC | 4012801480048 |
| Shaft Dia. | 161.2 mm |
| Overall Width | 14.5 mm |
| Seal Type | Felt Seal |
| Weight | 0.591 LB |
| EAN or UPC | 4012801480048 |