Skip to content Skip to navigation menu
FAGH24060-HGX1100

H24060-HGX1100

H24 Series Adapter Sleeve
Item #101337757
  • H24 Series
  • 300 mm Bore
  • 220 mm Length
FAGH24060-HGX1100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H24 Series
  • 300 mm Bore
  • 220 mm Length
Bore Size 300 mm
Length 220.000 mm
Series H24
Weight 0.0 LB
EAN or UPC 4012802684162
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison