Skip to content Skip to navigation menu
FAGH30/630-HG

H30/630-HG

H30 Series Adapter Sleeve
Item #100954532
  • H30 Series
  • 630 mm Bore
  • 301 mm Length
FAGH30/630-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 630 mm Bore
  • 301 mm Length
Bore Size 630 mm
Series H30
Length 301.000 mm
Weight 0.0 LB
EAN or UPC 4026677653666
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison