| Preload Level | Medium |
| O.D. | 47 mm |
| Limiting Speed - Grease | 48000 rpm |
| Seal Type | Sealed |
| Bore Type | Round Bore, Metric Type |
| I.D. | 25 mm |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 6300 N |
| Static Load Rating [Max] | 4900 N |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Corner Radius [Min] | 0.6 mm |
| Weight | 0.43 LB |
| EAN or UPC | 4012802299083 |

