- Radial Bearing Type
- 300 mm Inner Diameter
- 380 mm Outer Diameter
- 48 mm Width
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1e+006 N |
| Cage Type | Caged |
| I.D. | 300 mm |
| Dynamic Load Rating | 470000 N |
| Limiting Speed | 3050 rpm |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| O.D. | 380 mm |
| Bearing Type | Radial |
| Weight | 29.533 LB |
| EAN or UPC | 4012801985376 |

